Innovative Components
Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel
Mfr # GN4C----5S2--21
Zoro # G0454307
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.875
- Color Black
- Diameter 1.375"
- Finish Zinc Plated Component
- Knob Type Black Polypro Plastic,Steel Zinc Insert
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock T Knob, M6 Thread Size, 1-1/4" Dia., Thru Tap KNH4-HEXTH1----
- INNOVATIVE COMPONENTS Fluted Knob with Screw, 5/16-18 Thread Size, 1.00"L, Steel GN5C1000F4---21
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 1/2" Tip Dia., 0.560"L, Ball Knob GI1/2S1.5-B--B3
- INNOVATIVE COMPONENTS Ball Knob, 10-24 Thread Size, 1.125"L, Steel GN04----B2-L-21
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/4-20 Thread Size, 0.75"L, Steel GN4C0750R3--S21
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel GN4C----3P4L-21
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel GN4C----4P4B-21
- INNOVATIVE COMPONENTS Soft Touch Four Lobe Knob, 3/8-16 Thread Size, 1"L, Steel GN6C----4S5BS21
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel GN5C----T7-B-22
- KIPP Star Grip With Steel Bushing, D=M08, D1= 40, H=25, Form: K, Tapped Blind Hole, Thermoplastic Black K0153.208
- ZORO SELECT Adjustable Handle, 0.84" Screw Length MA-38032
- Innovative Components Knobs