Shop Alternate Products
This Product is Discontinued
80/20
Extrusion, T-Slotted, 25S, 6M L, 25 mm W (Discontinued)
Mfr # 25-2525-6M
Zoro # G0454426
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Length 6 m
- Type T-Slotted
- Material Aluminum
- Finish Anodized
- Extrusion Texture Smooth