Shop Alternate Products
This Product is Discontinued
Dayton
Cable, 3/16 In, L250Ft, WLL840Lb, 7x19, Steel (Discontinued)
Mfr # 2VJJ1
Zoro # G0454605
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Galvanized steel
- Coated/Uncoated Coated
- Outside Dia. 5/16 in
- Strand Type 7 x 19
- Cable Size 3/16 in