Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, Yellow Zinc Plated 8 Carbon Steel, 1-1/2" L, 50 PK (Discontinued)
Mfr # 454298-PG
Zoro # G0454824
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 13
- Fastener Length 1 1/2 in
- Head Width 3/4 in
- Material 8 Carbon Steel