Zoro Select
PVC Cap, NPT, 2 in Pipe Size
Mfr # 848-020
Zoro # G0457606
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Cap
- Pipe Fitting Material PVC
- Fitting Connection Type NPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/2 in Pipe Size 8059-015SR
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 1 in x 1/2 in Pipe Size 1407130
- ZORO SELECT PVC Coupling, Hub, 2 in Pipe Size 1WKH3
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size 1420010
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 1 in Pipe Size 401010BC
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size 808-007
- ZORO SELECT PVC No Hub Adapter, Hub x Spigot, 4 in Pipe Size 72140
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/8 in Pipe Size 835-003SR
- ZORO SELECT PVC Female Adapter, FNPT x Solvent, 2 in Pipe Size H435020SRLS
- ZORO SELECT PVC 22-1/2 Degree Street Elbow, Hub x Spigot, 2 in Pipe Size 1CNX5
- PINPOINT Charlotte Pipe & Foundry PVC001051200HA PVC-Dwv Cleanout Adapter 4 in. PI155239
- Zoro Select PVC Pipe Fittings