- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 11 Men's Dress/Casual Low Steel Work Boots, Borris Tan
Shop Alternate Products
This Product is Discontinued
Carolina Shoe
Size 11 Men's Dress/Casual Low Steel Work Boots, Borris Tan (Discontinued)
Mfr # CA1525
Zoro # G0458650
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style Dress/Casual Low
- Gender Men's
- Size 11
- Upper Boot Material Leather/Mesh
- Wide Toe Cap No
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
CA1525
-
Zoro #
G0458650
- UPC # 726363602698
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11 |
Footwear Width | EE |
Height | Oxford |
Heel Height | Less Than 1/2 in |
Details
Footwear Style | Dress/Casual Low |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Work Boots |
Wide Toe Cap | No |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Insulated | No |
Chain Saw Cut Resistant | No |
Oil Resisting Sole | Yes |
Toe Type | Steel |
Waterproof | No |
Removable Insole | Yes |
Shank Material | Non-Metallic |
Metatarsal Guard | No |
Ninety Degree Heel | No |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Mark II Slip Test Results- Dairy Tile Wet | 0.68 |
Midsole Material | EVA |
Footwear Construction Type | Cemented |
Metal Chip Resisting Sole | No |
Non Metallic Upper | No |
Predominant Footwear Color | Brown |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Footwear Closure Type | Lace Up |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Footwear Shank Type | Non-Metallic |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Puncture Resistant Insole | No |
Outsole Material | Rubber |
Standards | ASTM F2412-11 |
Chemical Resisting Sole | No |
Max. Heat Rating | Not Rated |
Waterproof Type | None |
Color | Borris Tan |
Footwear Sole Pattern | Textured |
Liner Material | Mesh |
Insole System | Removable EVA |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.60 |
Non-Marking Sole | No |
Toe Shape | Square |
Static Dissipative | Yes |
Completely Non Metallic | No |
Metatarsal System | No |
Upper Material Description | Leather |
Style Number | CA1525 |
Conductive | No |
Electrical Hazard Rated | No |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Borris Tan, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative Yes, Style Number CA1525, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof No
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov