Supco
Thermostat, Limit & Plenum, Range 140-110F
Mfr # SHL507
Zoro # G0458753
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed Temp, Auto Reset Plenum Mount
- Switch Type SPST
- Width (In.) 1 7/8 in
- Height (In.) 2 7/8 in
- Switch Closes @ (F) 110 Degrees F
Explore More Products
- SUPCO Thermostat, 130 to 150, 1-7/16in.D, SPST SHL510
- SUPCO Fin Comb FC1820
- SUPCO Digital Monometer DDM55
- SUPCO Snap Disc Control, Limit, Opens 170F L170
- SUPCO Fan Cycle Switch SFC170250
- SUPCO Hard Start URSC10
- SUPCO Drain Heater SH500
- SUPCO Float For Supco Evap Pan CPFLOAT4
- SUPCO Thermostat, 100 to 140, 2-51/64in.D, SPST SHL505
- WHITE-RODGERS Fan Control 5D51-35
- NORDYNE 626599R L160 Man Limitc 626599R
- Supco Fan and Limit Controls