- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 9-1/2 Men's 6" Work Boot Composite Work Boots, Brown
Shop Alternate Products
This Product is Discontinued
Carolina Shoe
Size 9-1/2 Men's 6" Work Boot Composite Work Boots, Brown (Discontinued)
Mfr # CA6585
Zoro # G0458906
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 9-1/2
- Upper Boot Material Leather/Mesh
- Metatarsal Guard No
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
CA6585
-
Zoro #
G0458906
- UPC # 726363606238
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 9-1/2 |
Height | 6" |
Heel Height | Less Than 1/2 in |
Footwear Width | EE |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Work Boots |
Metatarsal Guard | No |
Color | Brown |
Oil Resisting Sole | No |
Insulated | No |
Toe Shape | Square |
Footwear Closure Type | Lace Up |
Outsole Material | Goodyear(TM) Dual Density PU/TPU |
Insole System | Removable |
Shank Material | Non-Metallic |
Conductive | No |
Non Metallic Upper | No |
Non-Marking Sole | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.38 |
Wide Toe Cap | No |
Electrical Hazard Rated | Yes |
Ninety Degree Heel | No |
Standards | ASTM F2412-11 |
Style Number | CA6585 |
Toe Type | Composite |
Puncture Resistant Insole | No |
Footwear Construction Type | Welted |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Chain Saw Cut Resistant | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Max. Heat Rating | Not Rated |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Waterproof Type | Scubaliner(TM) |
Mark II Slip Test Results- Dairy Tile Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Midsole Material | TPU |
Footwear Sole Pattern | Textured |
Predominant Footwear Color | Brown |
Upper Material Description | Copper Crazy Horse Leather |
Removable Insole | Yes |
Completely Non Metallic | No |
Static Dissipative | No |
Chemical Resisting Sole | No |
Footwear Shank Type | Non-Metallic |
Metal Chip Resisting Sole | No |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Waterproof | Yes |
Liner Material | Mesh |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Metatarsal System | No |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number CA6585, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov