Schneider Electric
Lamp Module and Contact Block, 1NO/1NC
Mfr # ZB4BW0B35
Zoro # G0458936
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 10 A @ 600V AC/DC
- Size 22 mm
- For Use With Chrome, ZB4 Series
- Lamp Module Voltage 24V AC/DC
- Lamp Voltage 24V AC/DC
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, LED 9001SKP38LGG9
- SCHNEIDER ELECTRIC Pilot Light Head, Red, LED Lamp ZB4FV043
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, LED ZB5AV053
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V White 14 mm, White ZB6EG1B
- SCHNEIDER ELECTRIC Pilot Light, Yellow, LED ZB4BV053S
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent 9001SKP38
- SCHNEIDER ELECTRIC Lamp Module With Bulb 16 mm, Blue ZB6EB6B
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO ZB5AW0G51
- SCHNEIDER ELECTRIC TRANSFO PILOT LIGHT 400 V ZB4BV5
- ZORO SELECT Flat Indicator Light, Blue, 24VDC 24M171
- SCHNEIDER ELECTRIC Pilot Light ZA2BV03
- Schneider Electric Push Buttons & Indicators