- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Foot Protection
- /
- Steel Toe Boots
- /
- Size 10-1/2 Men's 6" Work Boot Composite Work Boots, Brown
Shop Alternate Products
This Product is Discontinued
Carolina Shoe
Size 10-1/2 Men's 6" Work Boot Composite Work Boots, Brown (Discontinued)
Mfr # CA6585
Zoro # G0458991
Free Shipping & Returns
This Product is Discontinued
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Size 10-1/2
- Upper Boot Material Leather/Mesh
- Metatarsal Guard No
Customers Also Purchased
- Brand Carolina Shoe
-
MFR #
CA6585
-
Zoro #
G0458991
- UPC # 726363606368
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 10-1/2 |
Height | 6" |
Heel Height | Less Than 1/2 in |
Footwear Width | D |
Details
Footwear Style | 6 in Work Boot |
Gender | Men's |
Upper Boot Material | Leather/Mesh |
Item | Work Boots |
Metatarsal Guard | No |
Oil Resisting Sole | No |
Chemical Resisting Sole | No |
Max. Heat Rating | Not Rated |
Footwear Closure Type | Lace Up |
Upper Material Description | Copper Crazy Horse Leather |
Electrical Hazard Rated | Yes |
Mark II Slip Test Results- Dairy Tile Wet | 0.40 |
Waterproof Type | Scubaliner(TM) |
Metal Chip Resisting Sole | No |
Predominant Footwear Color | Brown |
Shank Material | Non-Metallic |
Chain Saw Cut Resistant | No |
Footwear Construction Type | Welted |
Satra Slip Test Results- Dairy Tile Wet | Not Tested |
Non Metallic Upper | No |
Toe Shape | Square |
Mark II Slip Test Results- Dairy Tile Oily | Not Tested |
Style Number | CA6585 |
Outsole Material | Goodyear(TM) Dual Density PU/TPU |
Liner Material | Mesh |
ASTM Footwear Class | F2413-11 I/75 C/75 EH |
Non-Marking Sole | No |
Ninety Degree Heel | No |
Completely Non Metallic | No |
Insole System | Removable |
Midsole Material | TPU |
Satra Slip Test Results- Dairy Tile Dry | Not Tested |
Manufacturers Suggested Sole Slip Rating | Not Rated |
Puncture Resistant Insole | No |
Conductive | No |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.38 |
Toe Type | Composite |
Waterproof | Yes |
Static Dissipative | No |
Mark II Slip Test Results- Dairy Tile Dry | Not Tested |
Color | Brown |
Removable Insole | Yes |
Footwear Shank Type | Non-Metallic |
Satra Slip Test Results- Dairy Tile Oily | Not Tested |
Footwear Sole Pattern | Textured |
Standards | ASTM F2412-11 |
Metatarsal System | No |
Insulated | No |
Satra Slip Test Results- Dairy Tile Oily Wet | Not Tested |
Wide Toe Cap | No |
Description
Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number CA6585, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes, 1 Pair
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov