Shop Alternate Products
This Product is Discontinued
Bn Products Usa
Rebar Cutting Tool Kit, 18.0V, 3.0A, 20.7lb (Discontinued)
Mfr # DCC-2018HL
Zoro # G0459229
Free Shipping & Returns
This Product is Discontinued
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 18.0
- Rebar Size #6
- Tying Speed Less Than 0.8 sec/Tie
- Cordless Tool Battery Type Li-Ion