- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Infrared Heaters
- /
- Electric Infrared Heater, Ceiling, Suspended, Aluminum, 14,672 BtuH
Shop Alternate Products
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, Aluminum, 14,672 BtuH (Discontinued)
Mfr # FSS-4320-3
Zoro # G0459691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Watts 4300
- Includes Electrical Enclosure, Grill, Top L-Bracket Supports
- BtuH Output 14,672
Customers Also Purchased
- Brand Fostoria
-
MFR #
FSS-4320-3
-
Zoro #
G0459691
- UPC # 686334488266
- Country of Origin United States
- Category Electric Infrared Heaters
Dimensions
Length | 29" |
Width | 20" |
Height | 9-3/4" |
Overall Width | 20 in |
Overall Length | 29 in |
Grille Height | 29 in |
Grille Width | 20 in |
Grille Depth | 1/8 in |
Overall Dimensions - L x W x D | 29 in x 20 in x 9-3/4 in |
Overall Depth | 9 3/4 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Electric Heater Item | Electric Infrared Heater |
Heater Mounting Type | Ceiling, Suspended |
Watts | 4300 |
Includes | Electrical Enclosure, Grill, Top L-Bracket Supports |
BtuH Output | 14,672 |
Item | Electric Infrared Heater |
Heater Voltage | 208VAC |
Electric Heater Phase | 1/3 |
Number of Lamps | 1 |
Beam Pattern | 60 Degrees |
Heat Pattern Coverage @ Floor (14 Ft.) | 16 x 14 |
Housing Material | Aluminum |
Heat Pattern Coverage @ Floor (18 Ft.) | 20 x 18 |
Heat Pattern Coverage @ Floor (16 Ft.) | 18 x 16 |
Watts Delivered/Sq.-Ft. 20 | 14 |
Standards | ETL Listed for US & Canada |
Radiant Efficiency | 78.5 % |
Watts Delivered/Sq.-Ft. 14 | 27 |
Amps @ 1 Phase | 20.67 |
Heat Pattern Coverage @ Floor (12 Ft.) | 14 x 12 |
Heat Pattern Coverage @ Floor (10 Ft.) | 12 x 10 |
Heat Pattern Coverage @ Floor (20 Ft.) | 22 x 20 |
Element Type | Flat Panel Emitter |
Infrared Electromagnetic Wave Type | Medium Wave |
Watts Delivered/Sq.-Ft. 16 | 21 |
Watts Delivered/Sq.-Ft. 10 | 50 |
Amps @ 3 Phase | 11.94 |
Watts Delivered/Sq.-Ft. 12 | 36 |
Finish | Aluminum, Gold Anodized |
Watts Delivered/Sq.-Ft. 18 | 17 |
Voltage | 208V AC |
Phase | 1 or 3 |
NEMA Plug Configuration | Hardwired |
Heating Capacity | 14,672 BtuH |
Heating Method | Radiant |
Heater Mounting Position | Horizontal or Vertical Burn |
Frequency | 50/60Hz |
Brightness | 43 lm |
Mobility | Stationary |
Grille Material | Steel, Zinc Plated |
Max. Operating Temp. | Varies, based on distance from target & mounting height |
Voltage, Phase | 208V AC, 1 or 3-phase |
Amperage | 11.9A/20.7A |
Housing Material, Housing Color | Aluminum, Gold |
Reflector Material | Aluminum, Gold Anodized |
Housing Color | Gold |
Electrical Connection | Hardwired |
For Use Outdoors | Indoor/Outdoor |
Wattage Output | 4300W |
Housing Finish | Gold Anodized |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Infrared Heater, Overall Length 29 in, Overall Width 20 in, Overall Depth 9 3/4 in, Phase 1 or 3, Voltage 208V AC, Wattage Output 4300W, Beam Pattern 60 Degrees , Element Type Flat Panel Emitter, Housing Color Gold, Housing Material Aluminum, Mounting Type Suspended, Grille Depth 1/8 in, Grille Height 29 in, Grille Width 20 in, Grille Material Steel, Zinc Plated, Heating Capacity 14,672 BtuH, Heating Method Radiant, Housing Finish Gold Anodized, Electrical Connection Hardwired
Replacement Parts
On page
1 of 1