Encore
18" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel
Mfr # GBS15-1118-Q
Zoro # G0459785
$59.07
26% off
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless steel
- Type Smooth w/SANIGUARD(R) Product Protection
- Material Stainless Steel
- Standards ADA, NSF STD. 2
- Color Silver
Explore More Products
- ENCORE 36" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel GBS15-1136-Q
- ENCORE 12" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel GBS15-4112-Q
- ENCORE 18" L, Knurled, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel GBS15-4118-Q
- ENCORE 30" L, Smooth, Stainless Steel, L- Shaped Grab Bar, Stainless steel GBS15-113030-Q
- ENCORE 16" L, Sanigrasp, Stainless Steel, Door Pull Plate, Brushed SG-101
- ENCORE 30" L, Smooth, Stainless Steel, Straight Grab Bar, Stainless steel GBS15-1130-Q
- ENCORE 16" L, Smooth w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel GBS15-1116-Q
- ENCORE 24" L, Duct Mount, Stainless Steel, Grab Bar with Anti-Microbial Coating, Stainless steel GBS15-4124-Q
- ENCORE 42" L, Textured w/SANIGUARD(R) Product Protection, Stainless Steel, Stainless steel GBS15-4142-Q
- BIG JOHN 12 in L, Adjustable, Aluminum, Shower Chair, Chrome BJBATH
- WINGITS 42" L, Knurled, Stainless Steel, Premium Grab Bar, Satin WGB5SSKN42
- Encore Bathroom Safety Bars and Chairs