Tork
Timer, Electromechanical, 24hr, In-Wall
Mfr # 701B
Zoro # G0459789
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Max. Time Setting 24 hr
- Min. Time Setting 30 min
- Max. On/Off Cycles 24
- Color White
Explore More Products
- TORK Timer, In-Wall, Digital, White SS403
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A SS703Z
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH SS20F
- TORK Timer, Max18 Hrs, 24-277V, 7.25A, Wall Sw, WH SS20
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A SS703ZA
- TORK Interval Timer, 24 hr., 24V, White SS410
- TORK In-Wall Timer, Digital, Astro, LED/CFL, 120V SS720Z
- TORK In-Wall Timer, Digital Countdown, 120V D1060MW
- LUTRON SwitchMulti, Tap, 120V, 600W, Timer5-60 Mins MA-T51MN-WH
- PRIME Indoor Digital Timer Wht TNIDP12-RC
- PRIME Phtcell Cntdwn Tmr & Rmt TNRCOCD2-RC
- Tork Wall Switch Timers