Energizer
Coin Cell, 2016, 3V
Mfr # ECR2016BP
Zoro # G0460041
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size 2016
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.788 in
- Drain Type - Battery High Drain
Explore More Products
- ENERGIZER Battery Wtch/Elc2032 2Pk 2032BP-2N
- ENERGIZER Coin Cell, 1216, 3V ECR1216BP
- ENERGIZER Lithium Cell Battery, 2CR5, 6V EL2CR5BP
- ENERGIZER Coin Cell, 2450, 3V ECR2450BP
- ENERGIZER Coin Cell, 2025, 3V ECR2025BP
- ENERGIZER Battery, 1CR2, 3V EL1CR2BP
- ENERGIZER BATTERY HEAR AID 675 8PK AZ675DP-8
- ENERGIZER Battery, Lthm, Ind, 2032, Tr S, 5PK EVEECRN2032BX
- ENERGIZER Battery, Lthm, Ind, 2016, Tr S, 5PK EVEECRN2016BX
- EXELL BATTERY 26pc Essential Batteries Kit CR927 CR2330 CR1632 CR2032 CR2430 & Watch Opener EB-KIT-121
- MAXELL Silver Oxide SR726SW Low Drain Watch Battery Replace 397, 10L102, PK 5 SR726SW
- Energizer Coin & Button Batteries