Energizer
Alkaline Cell Battery, A23, 12V
Mfr # A23BPZ
Zoro # G0460157
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size A23
- Battery Chemistry Alkaline
- Voltage - Batteries 12V DC
- Diameter 0.41 in
- Shelf Life 3 yr
Explore More Products
- ENERGIZER ECR2016 3V Lithium Coin Cell Battery Replaces CR2016, PK 5 ECR2016
- ENERGIZER Coin Cell, 371, 1.5V 371BPZ
- ENERGIZER Coin Cell, 2025, 3V ECR2025BP
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 ECRN2025
- ENERGIZER Button Cell Batery, 1.55V, PK5 357-303TZ
- ENERGIZER Coin Cell, 377, 1.5V 377BPZ
- ENERGIZER Battery, 1.5V, 377 EVE377BPZ2CT
- ENERGIZER Energizer - Eveready 377 Watch & Calculator Battery 377BPZ 39800109644
- ENERGIZER Battery, Lthm, Ind, El1Cr2, 8PK EVEELN1CR28
- ZORO SELECT Coin Cell, 2430, Lithium, 3V 5HXG8
- ZORO SELECT Button Cell Battery, 377, Silver Oxide 5HXH4
- Energizer Coin & Button Batteries