Keo
Drill/Countersink Bit, 60 Deg, #0, HSS, BRGT
Mfr # 10032
Zoro # G0460336
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Explore More Products
- KEO Drill/Countersink, 60 deg., #15, LH, HSS 11550
- KEO Drill/Countersink Bit, 60 Deg, #2x4 L, HSS 22040
- KEO Drill/Countersink, 82 deg., #5, RH, Carbide 19508
- KEO Drill/Countersink, 60 deg., #13, RH, Cobalt 11342
- KEO Drill/Countersink Bit, 60 Deg, #6x4 L, HSS 26040
- KEO Drill/Countersink Bit, 90 Deg, #6, HSS, BRGT 10690
- KEO Drill/Countersink, #3, OAL 3 In, 90 Deg. 23034
- KEO Drill/Countersink, Plain, 60 deg, 2in L, TiN 11320-TIN
- KEO Drill/Countersink, 60 deg., #4-0, 1/8in, RH 10017
- YMW TAPS Center Drill/Countersink, Bright, N.0 350001
- WALTER Walter Titex - Solid carbide centre drill K1161XPL-1
- Keo Countersinks, Center Drills & Spotting Drills