Continental
1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL
Mfr # 20307591
Zoro # G0460704
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 50 ft.
- Tube Material PVC
- Cover Material PVC
- Hose Media Air
- Pneumatic Hose Max. Pressure 300 psi
Explore More Products
- CONTINENTAL Air Hose, 1"I.D., 25 ft. HZR10030-25-11-G
- CONTINENTAL Air Hose, 1/2" ID x 50 ft., Red HZR05025-50-G
- CONTINENTAL 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL 20307565
- CONTINENTAL Air Hose, 1/4"I.D., 5 ft. HZB02520-05-11-G
- CONTINENTAL 3/4" x 75' Blue EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM HZU07530-75-31
- CONTINENTAL Air Hose, 3/8" ID x 150 ft., Red IGRD03825-150-G
- CONTINENTAL Air Hose, 3/4"I.D., 10 ft. HZB07520-10-31-G
- CONTINENTAL Air Hose, 1/2"I.D., 15 ft. HZY05030-15-41-G
- CONTINENTAL 3/8" x 5' Yellow EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x FNPSM HZY03830-05-31
- CONTINENTAL CONTITECH 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD PLR02530-50-51
- CONTINENTAL 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi YL 20307567
- Continental Multi-purpose Air Hoses