Little Hotties
Adhesive Toe Warmers, Up to 5 Hours, Footwear/Socks, Pack of 40 Pairs
Mfr # 07224
Zoro # G0460866
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heating Time Up to 5 hr
- Average Temperature 105 Degrees F
- Activation Method Air-Activated
- For Use With Footbeds, Footwear, Socks
- Length 3 in
Explore More Products
- LITTLE HOTTIES Foot Warmer, 9-3/4 in. L, 2-3/4 in. W, PK20 07341
- LITTLE HOTTIES Thermal Insole, 13 in. L x 4-1/4 in. W, PR 07216
- LITTLE HOTTIES Hand Warmers, Disposable, Air Activated, Up to 8 Hours, Pack of 40 Pairs 07221
- LITTLE HOTTIES Foot Warmer, 8-3/4 in. L, 2-3/4 in. W, PK20 07340
- LITTLE HOTTIES Hand Warmers, PK2 07207
- GRABBER WARMERS Warmers Body Warmer AWES
- HOTHANDS Hand Warmer, 2-1/4 in. x 3-1/2 in., PK3 HH26PDQ
- GRABBER WARMERS MEGA WARMER 10PK MWES10
- HOTHANDS Hand Warmers, Disposable, Air Activated, Up to 10 Hours, Pack of 10 Pairs HH210PK48
- TECHNICHE Hand Warmer, 2 In x 3-1/2 In, PR, PK10 5551
- N-FERNO BY ERGODYNE Hand Warming Packs, PR 6990
- Little Hotties Hand Warmers