Zoro Select
1" ID x 100 ft PVC Water Suction Hose Clear/WT
Mfr # 45DU57
Zoro # G0461137
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 1"
- Outside Dia. 1.27"
- Max. Pressure 90 psi
- Length 100 ft.
Explore More Products
- ZORO SELECT 1-1/2" ID x 100 ft PVC Water Suction Hose Clear/WT 45DU59
- ZORO SELECT 2" ID x 20 ft PE Discharge & Suction Hose BK/YL 1ZNB2
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT 1ZMT5
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL 45DU32
- ZORO SELECT 4 ID x 50 ft PVC Water Discharge Hose 150 PSI YL DPZ400-50CE-G
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT 45DU43
- ZORO SELECT 3" ID x 20 ft PE Discharge & Suction Hose BK/YL 1ZNB6
- ZORO SELECT 4" ID x 300 ft PVC Water Discharge Hose 200 PSI YL 45DT89
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red DPK400-25MF-G
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD 45DU22
- CONTINENTAL CONTITECH 3/8" ID x 25 ft. PVC Air Hose 300 PSI YL PLY03830-25
- Zoro Select Discharge & Suction Hoses