Dewalt
29PC PP Industrial Cobalt Set
Mfr # DWA1269
Zoro # G0461347
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drill Bit Size 1/16" to 1/2"
- Drill Bit Material Cobalt Steel
- Finish Gold Ferrous Oxide
- Flute Type Spiral
Explore More Products
- DEWALT Pilot Drill Bits, For Wood, 3 3/4" L DAH9334SPB
- DEWALT PILOT POINT 13/64 DRILL BITS-BULK DW1913B
- DEWALT 1-1/2" x 6" Heavy Duty Spade Bit DW1586
- DEWALT 3/8" Titanium Speed Tip Drill Bit DW1324
- DEWALT 5/32" Split Point drill bit DW1910
- DEWALT 13/32" PILOT POINT(R) drill bit DW1926
- DEWALT PILOT POINT 29/64 DRILL BIT DW1929B
- DEWALT Pilot Drill Bits, For Concrete, 4 1/2" L DAH9414CTPB
- DEWALT BIT 13/64HSS BULLET DRILL BIT CARDED BD14313
- DEWALT Carbide Metal Holesaw Replacement Pilot Bit DWACM1808
- DEWALT 19/64" Black Oxide Split Point Drill Bit DW1119
- Dewalt Drill Bits