Shop Alternate Products
This Product is Discontinued
Westward
Framing Hammer, 28 Oz, Fiberglass, Milled (Discontinued)
Mfr # 2FGN1
Zoro # G0461544
This Product is Discontinued
Key Features
- Head Weight (Oz.) 28.0
- Handle Fiberglass
- Face Milled
- Head Material High Carbon Steel
- Face Dia. (In.) 1-5/16