Parker

5/16" Inverted Flare x MNPS Brass Union 10PK


$27.25
/pk 10, $2.73/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material Brass
  • Flare Type Inverted
  • Specific Fitting Shape Straight Connector
  • Tube Size 5/16 in
  • Flare Thread Size 1/2-20
See all product information