Milwaukee Valve
Butterfly Valve, Lug, 4 In, CI, PTFE Liner
Mfr # ML224T 4
Zoro # G0462454
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Cast Iron
- Pipe Size 4 in
- Max. Water Pressure 200 psi
- Handle Type Lever
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In ML-333E 12
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 2 In. GLB33E D 2
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Pipe Size 2 In ML-233E 2
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner CL223E 3
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML233E 8
- MILWAUKEE VALVE Butterfly Valve, Lug, 8 In., Ductile Iron UPML333E 8
- MILWAUKEE VALVE Butterfly Valve, Lug, 6 In, CI, PTFE Liner ML224T 6
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In, Viton Liner MW222V 8
- MILWAUKEE VALVE Butterfly Valve, Wafer, 8 In., Carbon Steel HP1WCS4213 8
- BONOMI NSF, Butterfly Wafer, 21/2", EPDM, SS Disc N500S-21/2
- CHICAGO VALVES AND CONTROLS Actuated 8", Butterfly Valve, Lug, Ductile Iron Body, SR P55L2612080SR80
- Milwaukee Valve Valves