Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 3" x 2" Pipe Size
Mfr # 1VGB6
Zoro # G0462673
$73.93
7% off
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3" x 2"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 1/2" Pipe Size 6RCW4
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size 1VEW2
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size 6AYZ0
- ZORO SELECT Brass Reducing Coupling, FNPT, 2" x 1" Pipe Size 22UL55
- ZORO SELECT Brass Tee, FNPT x MNPT x FNPT, 1/8" Pipe Size 706127-02
- ZORO SELECT Brass Reducer, FNPT x MNPT, 3/4" x 1/2" Pipe Size 706120-1208
- ZORO SELECT Hex Bushing, Brass, 2 x 1 in, Class 125 ZUSA-PF-10669
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1 1/4 in ZUSA-PF-10668
- ZORO SELECT Square Socket Plug, Brass, 2 1/2 in ZUSA-PF-10571
- JMF Company Brass 3/8 in. D X 3/4 in. D Adapter 4504262
- ZORO SELECT Red Brass Cross, FNPT, 1" Pipe Size 1VFC4
- Zoro Select Brass Pipe Fittings