Flint & Walling
Sprinkler Pump, Low Lead Brass, 1/2 HP
Mfr # SPJ15B3
Zoro # G0462701
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Case Pressure 100 psi
- Seal Material Carbon, Silicon Carbide
- Inlet Size - Pumps 2 in NPT
- GPM @ 20 PSI 71
- Phase - Pumps 3
Explore More Products
- FLINT & WALLING Sprinkler Pump, Noryl, 115/230V SPJ07P1
- FLINT & WALLING Sprinkler Pump, ODM, 115/230V, 2 HP SP20P1
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1 HP SP10P1
- FLINT & WALLING Sprinkler Pump, Thermo Plastic, 1-1/2 HP SP15P1
- FLINT & WALLING Sprinkler Pump, 208/230-460V, 1 HP SPJ10P3
- FLINT & WALLING Sprinkler Pump, Noryl, 208/230-460V SPJ07P3
- CORONA TOOLS Spring For BP 6310, BP 6340, BP 6360 6310-5C
- PENTAIR FLOW TECHNOLOGIES Flotec Cast Iron Sprinkler Pump 2 HP FP5252-00
- DAYTON Pump, Sprinkler, 3/4 HP, 1 Ph 5RWG5
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph 5RWJ0
- FLOTEC Centrifugal Pump FP5112
- Flint & Walling Lawn Irrigation Pumps