Zoro Select
Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK
Mfr # HF08120600-010P2
Zoro # G0463206
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-1.50
- Head Width 19 mm
- Drive External Hex
- Material Grade/Class Class 8.8
Explore More Products
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK HF18120300-025P2
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 10 PK HF18120400-010P2
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 25 mm L, 25 PK HF18120250-025P2
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 70 PK B04000.062.0250
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 50 PK N01200.037.0150
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK U01200.025.0325
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 175 PK 3796BHT5
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 50 PK U01062.025.0325
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L U04100.100.0850
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 140 mm L, 25 PK M51010.100.0140
- NEWPORT FASTENERS 3/8"-24 Hex Head Cap Screw, Plain 316 Stainless Steel, 4-1/2 in L, 50 PK 936483-50
- Zoro Select Hex Head Cap Screws