Dayton
Recessed Electric Wall-Mount Heater, Recessed or Surface, 3600/4800 W
Mfr # 3UF62
Zoro # G0463504
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electric Heater Type Commercial/Industrial
- Watts 3600/4800
- BtuH 12,287/16,382
- Heater Voltage 208/240 V AC
- Electric Heater Phase 1
Replacement Parts
Explore More Products
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4800 W 3ENE1
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500/2000 W 2HAC8
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 240/277V AC 5E187
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 208/240V AC 5E185
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000/2000 W 5E183
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1000 W 3ENC7
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1125/1500 W 2HAC9
- HEAT STORM Decorative Radiant Glass Heater, 750 Watt, 24 in. X 72 in., Condiments Design, 120 V HS-2472-V59
- POWERZONE PowerZone EH-4604A Forced Air Garage Heater, 17,065 Btu EH-4604A
- HEAT STORM 1,110 Watt 41x 41 Radiant Wall Heater HS-4141-AL
- CADET Recessed Electric Wall-Mount Heater, Recessed, 700/900/1600W W, 208/240V AC, Squirrel Cage Blower RMC162W
- Dayton Electric Wall Heaters