Shop Alternate Products
This Product is Discontinued
Leviton
GFCI Receptacle, 20A, 125Vac, 5-20R, White (Discontinued)
Mfr # GFTR2-W
Zoro # G0463937
This Product is Discontinued
Key Features
- Voltage 125VAC
- Amps - Plugs and Receptacles 20
- Color - Plugs and Receptacles White
- Voltage - Plugs and Receptacles 125V AC
- Reset Type Automatic