Eaton Bussmann
FuseBlock, For250V LPN, KTN-R and FRNFuses
Mfr # RM25030-1CR
Zoro # G0464040
$26.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RM
- Fuse UL Class R
- Amp Range 30A
- Voltage Rating 250V AC/125V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, Class CC, 30A, 2 Pole CHCC2DU
- EATON BUSSMANN Fuse Block Cover, Class CC, 600VAC CVRI-CCM-QC
- EATON BUSSMANN Fuse Block, 30A, PressurePlate, 18 to 10AWG BCM603-3P
- EATON BUSSMANN Fuse Cover, 0 to 30A, H, K5, RK5, RK1, T, Ind SAMI-9I
- EATON BUSSMANN Finger-Safe Fuse Block with Disconnect Switch 1 Pole, CCP Series CCP2-1-30CC
- EATON BUSSMANN Fuse Block, Industrial, 30A, 3 Pole BG3033S
- EATON BUSSMANN Reducer Fuse, 400A, 600VAC, For Class H/K NO.2642
- EATON BUSSMANN Fuse Block, Industrial, 100A, 2 Pole JM60100-2CR
- EATON BUSSMANN Fuse Block, Screw, 3.19"Lx2.59" Wx1.44" H T60030-2SR
- MERSEN Fuse Block, Industrial, 30A, 2 Pole 20302
- MIDWEST FASTENER Panel Fuse Holders 3PK 67368
- Eaton Bussmann Fuse Accessories