Irwin
9" Locking Chain Clamp 18" Jaw Capacity (20R)
Mfr # 20R
Zoro # G0464222
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Overall Length 9"
- Size 18"
- Material Heat-Treated Alloy Steel
- Finish Nickel Plated
Explore More Products
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat 28
- IRWIN Vise-Grip 18R Locking C-Clamp, 18 in, Trigger Release, 8 in Wide-Opening, Alloy Steel 18R
- IRWIN QUICK GRIP 2""HANDI-CLAMP 59200CD
- IRWIN Irwin Vise-Grip 586-9R 9 Inch Locking Welding Clampv.G. 586-9R
- IRWIN Locking C-Clamp, Steel, 2-5/8" D Throat IRHT82584
- IRWIN QUICKCHANGE BAR CLAMP 6"" 1964717
- IRWIN Locking C-Clamp, w/Swivel Pads, 6" 18
- IRWIN Locking C-Clamp Replacement Spring, 6" 4052ZR
- IRWIN Vise-Grip® 2 in. Metal Spring Clamp 222702
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws 48-22-3522
- POWERWELD Locking C-Clamps with Standard Tips, 18" PW18R
- Irwin Locking Clamps