Eaton Bussmann
Fuse Block, 600V, Box Lug, 7.3 in. L, 2Poles
Mfr # RM60060-2CR
Zoro # G0464366
$53.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series RM
- Fuse UL Class R
- Amp Range 31 to 60A
- Voltage Rating 600V AC/300V DC
- Number of Poles 2
Explore More Products
- EATON BUSSMANN Inline Fuse Holder BP/ATC-FHID
- EATON BUSSMANN Fuse Block, 30A, PressurePlate, 18 to 10AWG BMM603-1SQ
- EATON BUSSMANN Bussmann 30 amps ATC Black Fuse Holder with Cover BP/HHG-RP
- EATON BUSSMANN Fuse Cover, 35 to 60A, H, K5, RK5, Ind SAMI-5I
- EATON BUSSMANN Fuse Block, 30A, 250V, 10 to 18 AWG HM25030-1PR
- EATON BUSSMANN AGC-20A 15 amps Fuse Holder BPHRK-RP
- EATON BUSSMANN 3P 60A AMP 600V-AC FUSE HOLDER CH60J3
- EATON BUSSMANN Fuseclip - Silver Plated BK/1A5018-07
- EATON BUSSMANN Buss Fuseholder HCM-Z-AAGG
- MERSEN Usbb Bus Bar, 6p, 1ph, 600VAC/1000VDC USBB1PH25K6
- EATON BUSSMANN Fuse Block Cover, Nonindicating, 1.00 in.L CVR-RH-25030
- Eaton Bussmann Fuse Accessories