Osg

Spiral Flute Tap, Plug, 4


$56.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 5/8"-18
  • Overall Length 3-13/16"
  • Tap Chamfer Plug
  • Tap Material High Speed Steel
  • Tap Thread Type UNF
See all product information