- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 28,995 cfm, 115/208-230V
Dayton
Heavy Duty Fan, 28,995 cfm, 115/208-230V
Mfr # 7M8E3
Zoro # G0464606
Free Shipping & Returns
$2,677.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 2 hp
- Drive Package With Motor Included Yes
- Includes Drive Package
- Frame Material Steel
- Brand Dayton
- MFR #7M8E3
- Zoro #G0464606
- UPC #00190735131367
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Dimension B | 28 in |
Height | 54 in |
Dimension A | 54 in |
Bearing Size | 1 1/2 in |
Dimension F | 48 1/2 in |
Dimension E | 21 in |
Dimension C | 7 in |
Flange Depth | 2 in |
Width (In.) | 54 in |
Flange Width | 54 in |
Max. Depth | 28 in |
Dimension D | 2 in |
Shaft Dia. | 1 1/2 in |
Venturi Clearance Dia. | 48 1/2 in |
Venturi Depth | 7 in |
Overall Width | 54 in |
Overall Height | 54 in |
For Cut-Out Height | 50 1/2 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Width | 50 1/2 in |
Overall Depth | 28 in |
For Cut-Out Length | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 48 in |
Shaft Diameter | 1 1/2 in |
Width | 54" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 2 hp |
Drive Package With Motor Included | Yes |
Includes | Drive Package |
Frame Material | Steel |
Number of Blades | 6 |
Weatherhood No. | 1WBW4 |
Propeller Material | Cast Aluminum |
Stock No. | 1AHB3 |
Motor Type | 3-Phase |
Full Load Amps | 18.8/10.2-9.4 |
Intake Guard No. | 1WBU7 |
Sones @ 0.000-In. SP @ 5 Ft. | 27 |
Fan RPM | 576 |
Drive Package Included | Yes |
Fiberglass Wall Shutter No. | 5C220 |
Phase | 1 |
Max. BHP | 2.3 hp |
Motor RPM | 1,725 RPM |
Motor Insulation | Class B |
Bearing Type | Regreasable Cast Pillow Block |
CFM @ 0.000-In. SP | 28,995 cfm |
Fan Voltage | 115/208-230V AC |
Galvanized Wall Shutter No. | 1C211 |
CFM @ 0.125-In. SP | 24,803 cfm |
Motor Enclosure | Totally Enclosed Fan Cooled |
Item | Exhaust Fan with Drive Package |
Aluminum Wall Shutter No. | 3C312 |
Hz | 60 Hz |
Assembled/Unassembled | Unassembled |
Mounting Position | Horizontal or Vertical |
Wall Collar Stock No. | 1WBV6 |
Motorized Wall Galv. Shutter Stock No. | 3C731 |
Max. Inlet Temp. | 104 Degrees F |
Nominal Voltage | 115/208-230V AC |
Vent Design | Ductless |
Maximum Noise Level | 27 sones |
Includes Grill | No |
Guard Type | None |
Exhaust Airflow @ 0.000 in SP | 28,995 cfm |
Mounting Orientation | Horizontal, Vertical |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Drive Type | Belt Drive |
Square Opening Required | Greater than 30 in |
Includes Dehumidistat | No |
Frequency | 60 Hz |
Speed Controllable | No |
Full Load Current | 18.8 A |
Exhaust Airflow @ 0.125 in SP | 24,803 cfm |
Noise Level @ 0.125 in SP @ 5 ft | 28 sones |
Includes Motor | Yes |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Maximum Airflow | 28,995 cfm |
Number of Fans | 1 |
Standards | AMCA, UL/cUL |
Nameplate Voltage | 115/208-230V AC |
Ventilation Type | Exhaust |
Motor Horsepower | 2 hp |
Number of Shutters | 0 |
Noise Level @ 0.000 in SP @ 5 ft | 27 sones |
Frame Finish | Zinc Plated |
Motor Speed | 1,725 RPM |
Blade Material | Aluminum |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Number of Speeds | 1 |
Maximum Inlet Temperature | 104 Degrees F |
Fan Style | Panel |
Motor Speed Range | 1601 to 1800 RPM |
Assembled | Unassembled |
Enclosure Design | Totally Enclosed Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 28,995 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 28,995 cfm, Maximum Noise Level 27 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Agricultural Exh Fan, 36in., 3/4 HP, TEAO 7DZ46
- DAYTON Heavy Duty Fan, 26,012 cfm, 208-230/460V 7M8D9
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V 7AD48
- DAYTON Heavy Duty Fan, 22,735 cfm, 115/208-230V 7M8C8
- DAYTON Exhaust Fan, 54 In, Less Drive Package 1AHA6
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V 7AD49
- DAYTON Heavy Duty Fan, 33,223 cfm, 208-230/460V 7M8E6
- DAYTON Heavy Duty Fan, 50,124 cfm, 208-230/460V 7M8F9
- DAYTON Med Duty Fan, 38,697 cfm, 208-230/460V 7M873
- HESSAIRE Agricultural Exhaust Fan, 48", Direct 48SWD750
- DAYTON Heavy Duty Fan, 22,735 cfm, 208-230/460V 7M8D8
- Dayton Belt Driven Exhaust Fans