Eaton Bussmann
Fuse Block, 30A, 600V, Phil-Slot Screw
Mfr # JM60030-3SR
Zoro # G0464725
$69.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Series JM
- Fuse UL Class J
- Amp Range 30A
- Voltage Rating 600V AC/300V DC
Explore More Products
- EATON BUSSMANN Fuse Block, Screw, 3.75"Lx3.29" Wx2.78" H JP60030-3PR
- EATON BUSSMANN Fuse Block Cover, ClassH, RK5andRK1,250VAC CVR-RH-25060
- EATON BUSSMANN Finger-Safe Fuse Block with Disconnect Switch 2 Pole, CCP Series CCP2-2-60CF
- EATON BUSSMANN 2P 30A Amp 600V-Ac Fuse Holder CHCC2DU
- EATON BUSSMANN Fuse Holder, Glass and Ceramic, 20A, 1 Pole HTB-48I-R
- EATON BUSSMANN Fuse Block, Industrial, 30A, 1 Pole T60030-1CR
- EATON BUSSMANN Fuseclip-Int'L.Shock Safe BK/1A3399-12-R
- EATON BUSSMANN Buss Indicating Fuse BK/GMT-3-1/2A
- EATON BUSSMANN SA30 FUSTAT ADAPTER SA-30
- EATON BUSSMANN Fuse Cover, 0 to 100A, CC and Midget, Ind SAMI-7I
- MERSEN Power Dstribution Block, Al, Lg, 380A, 3P 1 MPDB69053
- Eaton Bussmann Fuse Accessories