Eemax
Heating Element, Bare Wire, 277V, 10000W
Mfr # EX760
Zoro # G0464834
$56.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 277 V
- Watts 10,000 W
- Style Bare Wire
- Insert Length (In.) 7 3/4 in
Explore More Products
- EEMAX Heating Element, Bare Wire, 120V, 3000W EX480
- EEMAX Electric Tankless Water Heater, 208V, 24000W EX240T2T
- EEMAX Heating Element, Bare Wire, 208V, 8300W EX520
- EEMAX Heating Element, Bare Wire, 277V, 6000W EX1280
- EEMAX Heating Element, Bare Wire, 208V, 8000W EX540
- EEMAX Electric Tankless Water Heater, 480V, 20000W ED020480T2T
- EEMAX Heating Element, 277 Volt, 10,500 Watt EX730
- GOODMAN Heater Element10Kw Heater Assy BT1420031
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W 60057N
- ZORO SELECT Water Heater Element SG1253-430300
- PROPLUS 1500-Watt 120 Volt Water Heater Element Flanged Silver Metallic 481254
- Eemax Water Heater Elements