Wooster
9" Paint Roller Cover, 1-1/4" Nap, Knit Fabric
Mfr # R565-9
Zoro # G0465486
$4.62
11% off
$4.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9"
- Roller Length 9"
- Nap 1-1/4"
- Cover Material Knit Fabric
- Core Material Polypropylene
Explore More Products
- WOOSTER 4" Paint Roller Cover, 3/4" Nap, Knit Fabric R241-4
- WOOSTER Roller Paint Microfbr 3/8X4In R316-4
- WOOSTER 4.5 in Paint Roller Cover, 1/2" Nap, Knit Fabric RR982-4 1/2
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric RR662-9
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643 -18
- WOOSTER 14" Paint Roller Cover, 3/4" Nap, Knit Fabric R241-14
- WOOSTER 4" Paint Roller Cover, 1/2" Nap, Knit Fabric RR924-4
- WOOSTER Super Doo-Z 3/8 Bulk Pack R765-9
- WOOSTER RR631 9 in. Wool 0.38 in. Nap Roller Cover 26284
- PREMIER 9" Paint Roller Cover, 3/8" Nap, Polyester, 2 PK 9-TP
- WOOSTER 9" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643-9
- Wooster Paint Roller Covers