Wooster
1-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle
Mfr # 4410-1 1/2
Zoro # G0465556
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Chinex FTP
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- WOOSTER 2-1/2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle 4410-2 1/2
- WOOSTER 2" Angle Sash Paint Brush, Chinex FTP Bristle, Wood Handle 4410-2
- WOOSTER 1-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 5234-1 1/2
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Wood Handle 0Z12020020
- WOOSTER Wooster Brush Company R233 9 in. Texture Maker Roller Cover; Medium & Semi-Rough 71497619396
- WOOSTER Q3208 2.5 in. Softip Nylon Poly Angle Sash Paint Brush 71497127587
- WOOSTER 4179 3.13 in. Ultra Pro Shasta Firm Varnish Brush 71497184108
- WOOSTER 4231-3 Alpha Angle Sash 3 In. 1390475
- WOOSTER 4169 3 in. Ultra Pro Sable Soft Varnish 71497184061
- PURDY 1-1/2" Angle Sash Paint Brush, White China Bristle 144024415
- HYDE Brsh Pnt Ang 3In Ovl 80734
- Wooster Paint Brushes