Bell & Gossett

Water Pressure Reducing Valve, 1/2 In.


$91.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pipe Size 1/2"
  • Connection Type NPT
  • Body Material Brass
  • Max. Pressure 125 psi
  • Max. Temp. 225 Degrees F
See all product information