Shop Alternate Products
This Product is Discontinued
Monroe Pmp
2" W x 36" H Mill Stainless Steel Continuous Hinge (Discontinued)
Mfr # CS24020036
Zoro # G0466453
This Product is Discontinued
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Mill Stainless Steel
- Range of Motion 270 Degrees
- Holes per Leaf 0