Shop Alternate Products
This Product is Discontinued
Westward
Flex Flare Nut Wrench Set, 5 Pieces, 6 Pts (Discontinued)
Mfr # 4NZJ7
Zoro # G0466602
Free Shipping & Returns
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Wrench Style Ratchet
- Finish Full Polish
- Number of Points 6
- Number of Pieces 5