Wooster
9" Paint Roller Cover, 1-1/4" Nap, Shearling
Mfr # RR636-9
Zoro # G0466737
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/4"
- Cover Material Shearling
- Core Material Phenolic
Explore More Products
- WOOSTER 9" Paint Roller Cover, 3/16" Nap Nap, Woven Fabric R206
- WOOSTER Pro/Doo-Z Woven 4 1/2 in. W X 1/2 in. Mini Paint Roller Cover 2 pk RR303-4 1/2
- WOOSTER 18" Paint Roller Cover, 1/2" Nap, Woven Fabric RR643 -18
- WOOSTER Roller Cvr Fbrc 2Pk 4.5X3/8In RR302-4.5
- WOOSTER Mini-Koter Yarn 6 in. W Mini Paint Roller Cover 10 pk R216-6
- WOOSTER 9" Paint Roller Cover, 1/4" Nap, Woven Mohair R209-9
- WOOSTER Wooster Brush 5408307 Big Ben Roller Frame 5408307
- WOOSTER Micro Plush Woven 4-1/2 in. W X 5/16 in. Jumbo-Koter Paint Roller Cover , 2PK RR314-4 1/2
- WOOSTER R269 9 in. Painters Choice 0.75 in. Nap Roller Cover 71497612991
- WOOSTER 9" Paint Roller Cover, 3/8" Nap, Woven Fabric RR666-9
- HYDE E-Volution Roller Cover 3/4" NAP 9 47306
- Wooster Paint Roller Covers