Shop Alternate Products
This Product is Discontinued
Wooster
7 in Paint Roller Cover, 1/2 in Nap, Lambswool and Polyester, Shed-Resistant Knit (Discontinued)
Mfr # R295-7
Zoro # G0466859
This Product is Discontinued
Key Features
- Roller Length 9"
- Length 7 in
- Nap 1/2 in
- Cover Material Lambswool and Polyester, Shed-Resistant Knit
- Core Material Polypropylene