Shop Alternate Products
This Product is Discontinued
Wooster
6 1/2 in Mini Paint Rollers, 3/8 in Nap, Knit Fabric, 2 PK (Discontinued)
Mfr # R219-61/2
Zoro # G0466999
This Product is Discontinued
Key Features
- Length 6 1/2 in
- Roller Length 6-1/2"
- Nap 3/8 in
- Cover Material Knit Fabric
- Core Material Polypropylene