Shop Alternate Products
This Product is Discontinued
Stanley
Screwdriver 1/8" Round (Discontinued)
Mfr # 66-116
Zoro # G0467117
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Cabinet Tip
- Tip Size 1/8"
- Handle Material Acetate
- Handle Design Fluted