Wooster
3" Chip Paint Brush, White China Bristle, Plastic Handle
Mfr # 1147-3
Zoro # G0467227
Sold in multiples of 24 for $52.56
$52.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
- Basic Bristle Material Natural
- Bristle Material White China
- Basic Handle Material Plastic
- Handle Material Plastic
Explore More Products
- WOOSTER 1-1/2" Chip Paint Brush, White China Bristle, Plastic Handle 1147 - 1 1/2
- WOOSTER 4" Chip Paint Brush, White China Bristle, Plastic Handle 1147-4
- WOOSTER 2" Foam Paint Brush, Foam Bristle 31030020
- WOOSTER 1" Chip Paint Brush, China Hair Bristle, Plastic Handle F5117-1
- WOOSTER 2" Chip Paint Brush, China Hair Bristle, Plastic Handle F5117-2
- WOOSTER Wooster Brush F5116-4 4 in. White China Stain Brush 1956960
- WOOSTER 4233 3 in. Alpha Varnish Brush 71497166104
- WOOSTER 4415 2.5 in. Chinex Ftp Angle Varnish Brush 71497170972
- WOOSTER Stain Brush, 234 in W, China Bristle F5119-2 3/4
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle 4174
- OSBORN #10 Oval Sash Paint Brush, Plastic Handle, 1 0007112000
- Wooster Paint Brushes