Wooster
1" Angle Sash Paint Brush, China Hair Bristle, Sealed Maple Wood Handle
Mfr # Z1293-1
Zoro # G0467367
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Brush Size 1"
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Wood
Explore More Products
- WOOSTER PAINTBRSH LNDB ANG1.5"" J4112-1 1/2
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle J4112
- WOOSTER #1 Artist Paint Brush, Red Sable Bristle, Wood Handle, 1 F1627-1
- WOOSTER Brush Wall Nylon Polyester 4In 4173-4 6767271
- WOOSTER 1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle 4174
- WOOSTER 3" Flat Sash Paint Brush, Micro Tip Bristle, Wood Handle 4232-3
- WOOSTER Brushes 2In Ptr Choice Poly 0053780020
- WOOSTER 2 in. Pro Nylon/Polyester Thin Angle Sash Brush 0H21430020
- WOOSTER Wooster Brush Z1222-21-2 2.5 in. Silvertip Angled Sash Brush 6767230
- WOOSTER 1" Flat Sash Paint Brush, Black China Bristle, Wood Handle 0Z12020010
- PROFORM 2-1/2" Straight Paint Brush, PBT (70/30) Bristle, 1 CO2.5S
- Wooster Paint Brushes