Shop Alternate Products
This Product is Discontinued
Wooster
1 in Flat Sash Paint Brush, China Hair Bristle, Plastic Handle (Discontinued)
Mfr # 1113-1
Zoro # G0467525
This Product is Discontinued
Key Features
- Brush Style Flat Sash
- Brush Size 1 in
- Basic Bristle Material Natural
- Bristle Material China Hair
- Basic Handle Material Plastic