Colder

1/4" MNPT Inline Coupler


$30.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tube Fitting Material ABS, Polypropylene
  • Specific Fitting Shape Straight Coupler
  • Fitting Connection Type MNPT
  • Pipe Size - Pipe Fitting 1/4 in
  • Series NS212
See all product information