Aeroquip
Flexible Hose Assembly, 3/8 In, 36 In L
Mfr # 4DXV8
Zoro # G0468605
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 3/8
- Dia. (In.) 13/32
- Max. Working Pressure (PSI) 2000
Explore More Products
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L 4DXV4
- AEROQUIP Flexible Hose Assembly, 1/8 In, 18 In L 4DXU3
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI 1PCP5
- AEROQUIP PTFE Hose, 3/16 IDx18 L, Brass, 3000 PSI 1PCL7
- AEROQUIP Flexible Hose Assembly, 3/8 In, 24 In L 4DXV7
- AEROQUIP Flexible Hose Assembly, 1/4 In, 18 In L 4DXR3
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI 1PCP6
- AEROQUIP PTFE Hose, 1/2 IDx36 L, Brass, 1500 PSI 1PCP9
- AEROQUIP PTFE Hose, 1/2 IDx60 L, Brass, 1500 PSI 1PCR2
- AEROQUIP Flexible Hose Assembly, 1/8 In, 12 In L 4DXP5
- AEROQUIP PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSI 1PCP1
- Aeroquip PTFE Hose With Wire Braid